missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell™ Encore Acclaim Latex Sterile Gloves

Latex, powder-free surgical glove with a comfortable, natural fit and feel.

Manufacturer:  Ansell™ 5795003

 View more versions of this product

Catalog No. 29-635-9438



Description

Description

Featuring Ansell formers and glove formulation, this glove's combination of fit and comfort together with optimized tensile strength, puncture and tear resistance properties enables healthcare workers to perform at their very best.

  • Proprietary formulation delivers a soft and sensitive yet robust surgical glove
  • Unique anti-slip, smooth external surface treatment for exceptional instrument handling and grip
  • DERMASHIELD Technology™ internal coating facilitates dry and damp donning as well as intra-operative changes
  • Tested for use with chemotherapy drugs
Specifications

Specifications

Smooth
Yes
Hand-specific
7
8.9cm
Powder-free
Sterile
29.7cm
11.7 x 3.5 in. (29.7 x 8.9cm)
Beaded/Rolled
Rubber, natural
3.5 in.
9mil
Cream
11.7 in.
ASTM D 1076, ISO9001, ISO13485, ASTM D 3577, Type I
Documents