Please login to your online account to display your discounted pricing

Ansell™ Touch N Tuff™ Disposable Latex Exam Gloves

Ideal for laboratory work, intricate parts handling, food processing and handling, quality control, electronic assembly, and light-duty maintenance and cleanup

$9.74 - $10.60

Specifications

Certifications 21 CFR 177-2600
Coating Material Smooth
Color Natural
Length (English) 9.5 in.
Length (Metric) 24.1cm
View More Specs

 Alert

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Products
Catalog Number Mfr. No. Size Price Quantity    

29-633-392

  Accessories
ansell™
69210L
Large Pack of 100 Pair for $9.74
Case of 10 Pack for $90.50

29-633-390

  Accessories
ansell™
69210S
Small Pack of 100 Pair for $9.86
Case of 10 Pack for $91.60

29-633-391

  Accessories
ansell™
69210M
Medium Pack of 100 Pair for $10.60
Case of 10 Pack for $98.50

29-633-466

  Accessories
ansell™
69210XL
X-Large Pack of 100 Pair for $10.46
Case of 10 Pack for $97.30
Description & Specifications

Specifications

Certifications 21 CFR 177-2600
Coating Material Smooth
Color Natural
Length (English) 9.5 in.
Length (Metric) 24.1cm
Material Natural Rubber
Sterile No
Disposable Yes
For Use With (Application) Exam
Glove Cuff Style Beaded
Hand Ambidextrous
Powdered Yes
Thickness 5mil

 

  • Resist acids, bases, alcohols and the dilute water solutions of most chemicals
  • Cornstarch dusting powder for easy donning and doffing
  • Ambidextrous, single-use
  • Length: 9.5 in. (24cm)
  • Thickness: 5mil
  • White

 

510K approved for medical use

Component materials comply with 21CFR177.2600 for food contact.