missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell™ 73-500 Touch N Tuff™ Sensitive Neoprene Gloves

Provides chemical splash resistance against wide variety of chemicals

Manufacturer:  Ansell™ 320006

 View more versions of this product

Catalog No. 19-150-186



Description

Description

TouchNTuff Sensitive Neoprene gloves are ideal for double donning and dry applications. Sensitive Neoprene gloves reduces the risk of Type I or IV allergies as it is not made of natural rubber latex or accelerators.

  • Increased sensitivity due to the polymer thickness
  • Anatomic hand specific design for comfort and fit
  • Chemical splash resistance
  • Long rolled beaded cuff
  • Gamma irradiation sterilization
  • Smooth grip, powder free
  • Material: Neoprene
  • Cream color

Applications:

Blending of liquids Analytical testing/ Measurements, Blistering operations, Pelletizing and pressing drugs, Organic and other material synthesis.

Certifications

CE Marked, ISO 9001, ISO 13485 and ISO 14001.

Compliance

ASTM D 3577, Type II, Cat. III glove.

Specifications

Specifications

Long, beaded
Ideal for double donning and dry applications
Neoprene
4.3 in.
5 mil
Powdered
Sterile
305mm
Anatomic
Yes
8.5
110mm
CE, ISO 9001, ISO 13485 and ISO 14001
Cream
12 in.
Documents