missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ansell™ 73-500 Touch N Tuff™ Sensitive Neoprene Gloves

Provides chemical splash resistance against wide variety of chemicals

Manufacturer:  Ansell™ 320004

 View more versions of this product

Catalog No. 19-150-184



Description

Description

TouchNTuff Sensitive Neoprene gloves are ideal for double donning and dry applications. Sensitive Neoprene gloves reduces the risk of Type I or IV allergies as it is not made of natural rubber latex or accelerators.

  • Increased sensitivity due to the polymer thickness
  • Anatomic hand specific design for comfort and fit
  • Chemical splash resistance
  • Long rolled beaded cuff
  • Gamma irradiation sterilization
  • Smooth grip, powder free
  • Material: Neoprene
  • Cream color

Applications:

Blending of liquids Analytical testing/ Measurements, Blistering operations, Pelletizing and pressing drugs, Organic and other material synthesis.

Certifications

CE Marked, ISO 9001, ISO 13485 and ISO 14001.

Compliance

ASTM D 3577, Type II, Cat. III glove.

Specifications

Specifications

CE, ISO 9001, ISO 13485 and ISO 14001
Anatomic
Yes
7.5
96mm
Powdered
Sterile
305mm
Long, beaded
Ideal for double donning and dry applications
Neoprene
3.7 in.
5 mil
Cream
12 in.
Documents