missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Brady™ Ammonia (IIAR) Pipe Markers, Legend: RV/VAP/HIGH/Ammonia, B-946 Self-Sticking Vinyl

For use in labeling ammonia piping and its contents. Brady Ammonia (IIAR) Pipe Markers help create a safer, more efficient work environment.

$7.49 - $7.49

Specifications

Color Black, Blue, Red, Yellow
Format Die-cut
Product Type Ammonia (IIAR) Pipe Marker
Display Text IIAR Abbreviation: RV; Legend: Ammonia; Physical State: VAP; Pressure Level: HIGH
For Use With (Application) Pipe and Valve marking
View More Specs

Products 2
Catalog Number Mfr. No. Description Diameter (Metric) Height (Metric) Character Price Quantity  
Catalog Number Mfr. No. Description Diameter (Metric) Height (Metric) Character Price Quantity  
19-110-561
View Documents Promotion Details
Brady™
90417
Style I 76.2 to 127 mm 50.8 mm
Each for $7.49
 
19-110-581
View Documents Promotion Details
Brady™
90437
Style 4 25.4 to 63.5 mm 19.05 mm
Each for $7.49
 
Description

Description

  • Meets IIAR Standard and is recommended for use in labeling ammonia piping and its contents
  • Made of B-946 Self sticking pressure sensitive vinyl
  • Available in three different style codes
Specifications

Specifications

Black, Blue, Red, Yellow
Ammonia (IIAR) Pipe Marker
Pipe and Valve marking
Die-cut
IIAR Abbreviation: RV; Legend: Ammonia; Physical State: VAP; Pressure Level: HIGH
SDS
missing translation for 'documents'

missing translation for 'documents'