Please login to your online account to display your discounted pricing

American Scientific Spectrum Discharge Tubes


Glass tubes about 26cm long, used to show spectral lines of pure substances.

Manufacturer: fisher scientific  3376-07

 View more versions of this product

 Alert

Tubes should be powered for 30 seconds and not more than two minutes (to avoid burning of bulbs).

Catalog No. S01682F

  • / Each
 

Description & Specifications

Specifications

For Use With (Application) Used to show spectral lines of pure substances
Material Glass
Length (Metric) Capillary 8.9 to 10.16cm
Length (English) Capillary 3.5 to 4 in.
For Use With (Equipment) Induction coil 5cm spark/a transformer
Includes Electrodes sealed at both ends
Color Faint Violet
Product Type Iodine Spectrum Discharge Tube
Length (English) 10.25 in.
Length (Metric) 26cm