Please login to your online account to display your discounted pricing

American Educational Products Two-Hole Rubber Stoppers


Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50082D

 View more versions of this product

Catalog No. S50082D

  • / Pack
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Diameter (English) Bottom 0.787 in.
Diameter (Metric) Bottom 2cm
Diameter (Metric) Hole 0.5cm
Diameter (Metric) Inside 2.1cm
Quantity 52
Total Positions 2.0
Material Rubber
Product Type Two Hole Stopper
Diameter (English) Hole 0.196 in.
Diameter (English) 0.826 in.
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 1.6 to 1.85cm I.D. openings
Size 2
Stopper Number 2
Color Black