Please login to your online account to display your discounted pricing

American Educational Products Two-Hole Rubber Stoppers


Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7-S50082H

 View more versions of this product

Catalog No. S50082H

  • / Pack
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Quantity 20
Stopper Number 6
Color Black
Diameter (English) 1.18 in.
Diameter (English) Bottom 1.14 in.
Diameter (English) Hole 0.196 in.
Diameter (Metric) Inside 3cm
Diameter (Metric) Bottom 2.9cm
Diameter (Metric) Hole 0.5cm
Product Type Two Hole Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 2.6 to 2.7cm I.D. openings
Total Positions 2.0

  • Each stopper displays its size number in raised figures on top
  • Color: Black