Please login to your online account to display your discounted pricing

American Educational Products Test Tube Tongs

Brass clamp won't rust or corrode.

Manufacturer: american educational products  7-G73

 View all options for this product

Catalog No. S90723


Description & Specifications


Type Test Tube Tong
For Use With (Application) Provides long dependable service for carrying 0.25 x 1.25 in. dia. tubes
Includes Finger grips
Material Brass
Length (English) 5 in.
Length (Metric) 12.7cm

  • Fit 0.25 × 1.25 in. (0.6 to 3.1cm) dia. tubes
  • Offer long, dependable service
  • Choose tongs with or without finger grips
  • Length: with grips, 5 in. (12.7cm); without grips, 5.5 in. (13.75cm)