Please login to your online account to display your discounted pricing

American Educational Products Test Tube Brushes


In three sizes.

Manufacturer: american educational products  7-1029

 View more versions of this product

Catalog No. S95354

  • / Dozen of 12 Each
 

Description & Specifications

Specifications

Bristle Material Nylon
For Use With (Application) For cleaning test tubes
Handle Material Wire
Length (English) Brush 2.9 in.
Length (Metric) Brush 7.5cm
Size Medium
Length (English) 7.87 in.
Length (Metric) 20cm
Product Type Test Tube Brush