Please login to your online account to display your discounted pricing

American Educational Products Student Burets


Markings improve visibility of dark liquid levels.

Manufacturer: american educational products  B2525EMD

 View more versions of this product

Catalog No. S32241

  • / Each
 

Description & Specifications

Specifications

Stopcock Material Glass
Capacity (English) 0.84 oz.
Product Type Student Buret
Capacity 0.84 oz., 25mL
Includes Standard taper joint stopcock
Capacity (Metric) 25mL
Material Borosilicate Glass
Subdivision 0.1mL