Please login to your online account to display your discounted pricing

American Educational Products Strong Ring Supports


Cast-iron construction prevents breakage under normal use.

Manufacturer: american educational products  H18360

 View more versions of this product

Catalog No. S47792

  • / Each
 

Description & Specifications

Specifications

Product Type Support Stand
Diameter (Metric) Inner 14cm
Diameter (Metric) Outer 15.2cm
Includes Clamp
Material Cast Iron
Diameter (English) Inner 5.5 in.
Finish Black Enamel
For Use With (Application) Prevents breakage under normal use
Packaging Quantity Each
Diameter (English) Outer 6 in.