Please login to your online account to display your discounted pricing

American Educational Products Strong Ring Supports


Cast-iron construction prevents breakage under normal use.

Manufacturer: american educational products  HUMH18350

 View more versions of this product

Catalog No. S47791

  • / Each
  • / Case of 50 Each
 

Description & Specifications

Specifications

Product Type Support Stand
Diameter (Metric) Inner 11.1cm
Finish Black Enamel
Includes Clamp
Material Cast Iron
Packaging Quantity Each
Diameter (English) Inner 4.4 in.
Diameter (English) Outer 5 in.
Diameter (Metric) Outer 12.7cm
For Use With (Application) Prevents breakage under normal use