Please login to your online account to display your discounted pricing

American Educational Products Strong Ring Supports


Cast-iron construction prevents breakage under normal use.

Manufacturer: american educational products  HUMH18320

 View more versions of this product

Catalog No. S47788

  • / Each
  • / Case of 100 Each
 

Description & Specifications

Specifications

Product Type Support Stand
Diameter (Metric) Inner 4.1cm
For Use With (Application) Prevents breakage under normal use
Diameter (English) Inner 1.6 in.
Diameter (Metric) Outer 5.7cm
Finish Black Enamel
Includes Clamp
Material Cast Iron
Packaging Quantity Each
Diameter (English) Outer 2.2 in.