Please login to your online account to display your discounted pricing

American Educational Products Stable Cast-Iron Support Stands


Solid cast-iron support stands offer extra stability and work area.

Manufacturer: american educational products  7G15

 View more versions of this product

Catalog No. S47806

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Product Type Support Ring Stand
Diameter (English) Rod 0.4 in.
For Use With (Application) Ideal for conducting single titrations
Material Cast Iron
Diameter (Metric) Rod 1.1cm
Finish Baked Asphaltum Enamel
Includes Base and steel support rod
Length (English) Base 8 in.
Length (Metric) Base 20.3cm
Width (English) Base 5 in.
Length (English) Rod 20 in.
Length (Metric) Rod 51cm
Packaging Quantity Each
Width (Metric) Base 12.7cm