Please login to your online account to display your discounted pricing

American Educational Products Stable Cast-Iron Support Stands

Solid cast-iron support stands offer extra stability and work area.

Manufacturer: american educational products  H21200

 View all options for this product

Catalog No. S47805


Description & Specifications


Diameter (English) Rod 0.3 in.
Diameter (Metric) Rod 0.8cm
Finish Baked Asphaltum Enamel
For Use With (Application) Ideal for conducting single titrations
Includes Base and steel support rod
Length (English) Base 6 in.
Length (English) Rod 18 in.
Length (Metric) Base 15.2cm
Length (Metric) Rod 46cm
Material Cast Iron
Packaging Quantity Each
Width (English) Base 4 in.
Width (Metric) Base 10.2cm
Product Type Support Ring Stand

  • Ideal for conducting single titrations
  • Coated with baked asphaltum enamel that protects the stands from chemicals
  • Bases range from 4 × 6 in. to 6.5 × 11 in. (10.2 × 15.2cm to 16.5 × 27cm)
  • Steel support rods ranging in length from 18 to 36 in. (45.7 to 91.4cm) and in diameter from 0.25 to 0.5 in. (6 to 13mm)