Please login to your online account to display your discounted pricing

American Educational Products Solid Rubber Stoppers

Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50080D

 View all options for this product

Catalog No. S50080D


Description & Specifications


Quantity 52
Stopper Number 2
Color Black
Diameter (English) 0.728 in.
Diameter (English) Bottom 0.629 in.
Diameter (Metric) Inside 1.85cm
Diameter (Metric) Outside 18.5mm
Diameter (Metric) Bottom 1.6cm
Product Type Solid Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 1.6 to 1.85cm I.D., 2 to 2.1cm O.D. openings
Bottom Diameter 16mm


  • Number per pound (454g) is based on solid stoppers
  • Color: Black