Please login to your online account to display your discounted pricing

American Educational Products Solid Rubber Stoppers


Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7-S50080C

 View more versions of this product

Catalog No. S50080C

  • / Pack
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Quantity 57
Stopper Number 1
Color Black
Diameter (English) 0.669 in.
Diameter (English) Bottom 0.59 in.
Diameter (Metric) Inside 1.7cm
Diameter (Metric) Outside 17mm
Diameter (Metric) Bottom 1.5cm
Product Type Solid Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 1.5 to 1.7cm I.D., 1.9 to 2cm O.D. openings
Bottom Diameter 15mm

 

  • Number per pound (454g) is based on solid stoppers
  • Color: Black