Please login to your online account to display your discounted pricing

American Educational Products Solid Rubber Stoppers

Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50080A

 View all options for this product

Catalog No. S50080A


Description & Specifications


Quantity 105
Stopper Number 00
Color Black
Diameter (English) 0.59 in.
Diameter (English) Bottom 0.472 in.
Diameter (Metric) Inside 1.5cm
Diameter (Metric) Outside 15mm
Diameter (Metric) Bottom 1.2cm
Product Type Solid Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 1 to 1.3cm I.D., 1.2 to 1.5cm O.D. openings
Bottom Diameter 12mm


  • Number per pound (454g) is based on solid stoppers
  • Color: Black