Please login to your online account to display your discounted pricing

American Educational Products Solid Rubber Stoppers


Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50080M

 View more versions of this product

Catalog No. S50080M

  • / Pack
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Diameter (English) Bottom 1.61 in.
Stopper Number 9
Material Rubber
Quantity 10
Color Black
Product Type Solid Stopper
Bottom Diameter 41mm
Diameter (Metric) Inside 4.5cm
For Use With (Equipment) For 3.7 to 4.1cm I.D., 4.1 to 4.5cm O.D. openings
Diameter (English) 1.771 in.
For Use With (Application) Pliable, noncorrosive and deformation resistant
Diameter (Metric) Outside 45mm
Size 9
Diameter (Metric) Bottom 4.1cm