Please login to your online account to display your discounted pricing

American Educational Products Solid Rubber Stoppers

Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50080L

 View all options for this product

Catalog No. S50080L


Description & Specifications


Quantity 9
Stopper Number 8
Color Black
Diameter (English) 1.614 in.
Diameter (English) Bottom 1.496 in.
Diameter (Metric) Inside 4.1cm
Diameter (Metric) Outside 41mm
Diameter (Metric) Bottom 3.8cm
Product Type Solid Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 3.3 to 3.7cm I.D., 3.8 to 4.1cm O.D. openings
Bottom Diameter 38mm


  • Number per pound (454g) is based on solid stoppers
  • Color: Black