Please login to your online account to display your discounted pricing

American Educational Products Solid Rubber Stoppers

Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50080H

 View all options for this product

Catalog No. S50080H


Description & Specifications


Quantity 20
Stopper Number 6
Color Black
Diameter (English) 1.18 in.
Diameter (English) Bottom 1.14 in.
Diameter (Metric) Inside 3cm
Diameter (Metric) Outside 30mm
Diameter (Metric) Bottom 2.9cm
Product Type Solid Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 2.6 to 2.7cm I.D., 2.9 to 3cm O.D. openings
Bottom Diameter 29mm


  • Number per pound (454g) is based on solid stoppers
  • Color: Black