Please login to your online account to display your discounted pricing

American Educational Products One-Hole Rubber Stoppers


Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50081G

 View more versions of this product

Catalog No. S50081G

  • / Pack
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Quantity 28
Stopper Number 5
Color Black
Diameter (English) 1.102 in.
Diameter (English) Bottom 1.06 in.
Diameter (English) Hole 0.196 in.
Diameter (Metric) Inside 2.8cm
Diameter (Metric) Outside 28mm
Diameter (Metric) Bottom 2.7cm
Diameter (Metric) Hole 0.5cm
Product Type One Hole Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 2.3 to 2.5cm I.D., 2.7 to 2.8cm O.D. openings
Total Positions 1.0
Bottom Diameter 27mm

  • Each stopper displays its size number in raised figures on top
  • Color: Black