Please login to your online account to display your discounted pricing

American Educational Products One-Hole Rubber Stoppers


Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50081F

 View more versions of this product

Catalog No. S50081F

  • / Pack
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Diameter (English) Bottom 0.984 in.
Diameter (Metric) Bottom 2.5cm
Diameter (Metric) Inside 2.6cm
Quantity 33
Size 4
Product Type One Hole Stopper
Bottom Diameter 25mm
Diameter (English) Hole 0.196 in.
Diameter (English) 1.023 in.
Diameter (Metric) Hole 0.5cm
Diameter (Metric) Outside 26mm
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 2 to 2.3cm I.D., 2.5 to 2.6cm O.D. openings
Stopper Number 4
Total Positions 1.0
Color Black
Material Rubber