Please login to your online account to display your discounted pricing

American Educational Products One-Hole Rubber Stoppers


Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50081D

 View more versions of this product

Catalog No. S50081D

  • / Pack
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Hole 0.5cm
For Use With (Application) Pliable, noncorrosive and deformation resistant
Quantity 52
Bottom Diameter 20mm
Diameter (English) Bottom 0.787 in.
Diameter (English) 0.826 in.
Diameter (Metric) Bottom 2cm
Diameter (Metric) Inside 2.1cm
Diameter (Metric) Outside 21mm
For Use With (Equipment) For 1.6 to 1.85cm I.D., 2 to 2.1cm O.D. openings
Size 2
Stopper Number 2
Total Positions 1.0
Material Rubber
Diameter (English) Hole 0.196 in.
Color Black
Product Type One Hole Stopper