Please login to your online account to display your discounted pricing

American Educational Products One-Hole Rubber Stoppers


Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7-S50081L

 View more versions of this product

Catalog No. S50081L

  • / Pack
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Quantity 12
Stopper Number 8
Color Black
Diameter (English) 1.614 in.
Diameter (English) Bottom 1.496 in.
Diameter (English) Hole 0.196 in.
Diameter (Metric) Inside 4.1cm
Diameter (Metric) Bottom 3.8cm
Diameter (Metric) Hole 0.5cm
Product Type One Hole Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 3.3 to 3.7cm I.D. openings
Total Positions 1.0

  • Each stopper displays its size number in raised figures on top
  • Color: Black