Please login to your online account to display your discounted pricing

American Educational Products One-Hole Rubber Stoppers

Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50081K

 View all options for this product

Catalog No. S50081K


Description & Specifications


Quantity 15
Stopper Number 7
Color Black
Diameter (English) 1.496 in.
Diameter (English) Bottom 1.377 in.
Diameter (English) Hole 0.196 in.
Diameter (Metric) Inside 3.8cm
Diameter (Metric) Outside 38mm
Diameter (Metric) Bottom 3.5cm
Diameter (Metric) Hole 0.5cm
Product Type One Hole Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 3 to 3.4cm I.D., 3.5 to 3.8cm O.D. openings
Total Positions 1.0
Bottom Diameter 35mm

  • Each stopper displays its size number in raised figures on top
  • Color: Black