Please login to your online account to display your discounted pricing

American Educational Products One-Hole Rubber Stoppers

Pliable, noncorrosive and deformation resistant.

Manufacturer: american educational products  7S50081H

 View all options for this product

Catalog No. S50081H


Description & Specifications


Quantity 20
Stopper Number 6.5
Color Black
Diameter (English) 1.18 in.
Diameter (English) Bottom 1.14 in.
Diameter (English) Hole 0.196 in.
Diameter (Metric) Inside 3cm
Diameter (Metric) Outside 30mm
Diameter (Metric) Bottom 2.9cm
Diameter (Metric) Hole 0.5cm
Product Type One Hole Stopper
Material Rubber
For Use With (Application) Pliable, noncorrosive and deformation resistant
For Use With (Equipment) For 2.6 to 2.7cm I.D., 2.9 to 3cm O.D. openings
Total Positions 1.0
Bottom Diameter 29mm

  • Each stopper displays its size number in raised figures on top
  • Color: Black