Please login to your online account to display your discounted pricing

American Educational Products Low-Form Crucibles


Highly resistant to alkalis and hot temperatures.

Manufacturer: american educational products  C14EMD

 View more versions of this product

Catalog No. S326471

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Capacity (Metric) 50mL
Capacity 1.69 oz., 50mL
Height (Metric) 38mm
Material Porcelain
Finish Glazed
Product Type Crucible
Capacity (English) 1.69 oz.
Diameter (English) Outer 2.32 in.
Diameter (Metric) Outer 59mm
Height (English) 1.5 in.
With Lid cover