Please login to your online account to display your discounted pricing

American Educational Products Low-Form Crucibles


Highly resistant to alkalis and hot temperatures.

Manufacturer: american educational products  3152

 View more versions of this product

Catalog No. S326461

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Product Type Crucible
Capacity (English) 1.01 oz.
Diameter (Metric) Outer 51mm
Finish Glazed
Height (Metric) 30mm
Material Porcelain
With Lid cover
Capacity (Metric) 30mL
Capacity 1.01 oz., 30mL
Diameter (English) Outer 2 in.
Height (English) 1.18 in.