Please login to your online account to display your discounted pricing

American Educational Products Low-Form Crucibles


Highly resistant to alkalis and hot temperatures.

Manufacturer: american educational products  C10

 View more versions of this product

Catalog No. S326451

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Capacity (English) 0.51 oz.
Capacity (Metric) 15mL
Capacity 0.51 oz., 15mL
Diameter (English) Outer 1.69 in.
Diameter (Metric) Outer 43mm
Finish Glazed
Height (English) 0.9 in.
Material Porcelain
With Lid cover
Product Type Crucible
Height (Metric) 23mm