missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

American Educational Products Jewel PlantMobile

Durable construction, designed for mobility.

Manufacturer:  American Educational Products HUB52432

 View more versions of this product

Catalog No. S17619MF



Description

Description

PlantMobile 56 in.

  • Three open shelves with three 18 × 47 in. (45.7 × 119cm) plastic growing trays
  • Assorted pots
  • 3 in. locking wheels
  • Teacher's manual
  • Dimensions: 52L × 19W × 56 in.H (132 × 49 × 142.2cm)
PlantMobile Deluxe 56 in.
  • Three open shelves with three 5.5 × 47 in. (14 × 119cm) plastic growing trays
  • 24-hour timer
  • Write-on, wipe-off board
  • Pegboard
  • Hooks for tool storage
  • Assorted pots
  • Plant Lab Starter Set
  • 3 in. locking wheels
  • Teacher's manual
  • Dimensions: 52L × 19W × 56 in.H (132 × 49 × 142.2cm)
PlantMobile 74 in.
  • Three open shelves with three 18 × 47 in. (46 × 119cm) plastic tray inserts
  • Three adjustable, UL-approved light fixtures with bulbs and dual switches
  • Assorted pots
  • 3 in. locking wheels
  • Teacher's manual
  • Dimensions: 52L x 19W x 74 in.H (132 x 49 x 188cm)

Specifications

Specifications

56 in.
19 in.
52 in.
48.26cm
Two adjustable UL-approved lighthoods, three open shelves with three 5.5 x 47 in. Plastic growing trays, 24 Hours timer, Write-on, wipe-off board, pegboard, hooks for tool storage, assorted pots, plant lab starter set, 3 in. locking wheels, teacher's manual, Aautomatic 24-hour moisture-proof timer, end-mounting write-on/wipe-off board, pegboard and hooks, Plant Lab Starter Set
Jewel 56 in. Deluxe PlantMobile
142.24cm
132cm
52 x 19 x 56 in. (132 x 48.26 x 142.24cm)
UL
Documents