Please login to your online account to display your discounted pricing

American Educational Products Iron Triangles


Budget-priced triangles for heating crucibles.

Manufacturer: american educational products  8022EMD

 View more versions of this product

Catalog No. S48060

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Product Type Triangle
Material Iron Wire
Length (Metric) 3.8cm
For Use With (Equipment) Heating crucibles
Length (English) 1.5 in.
Includes Clay tube