Please login to your online account to display your discounted pricing

American Educational Products High-Form Crucibles


Highly resistant to alkalis and high temperatures.

Manufacturer: american educational products  C18

 View more versions of this product

Catalog No. S326031

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 30mm
Finish Glazed
With Lid cover
Diameter (English) Outer 1.18 in.
Capacity (English) 0.34 oz.
Capacity 0.34 oz., 10mL
Product Type Crucible
Height (Metric) 28mm
Material Porcelain
Capacity (Metric) 10mL
Height (English) 1.1 in.