Please login to your online account to display your discounted pricing

American Educational Products Graduated Polypropylene Beakers

Easy to read.

Manufacturer: american educational products  7-S95155

 View all options for this product

Catalog No. S95155


Description & Specifications


Material PP (Polypropylene)
Capacity 8.45 oz., 250mL
Autoclavable Yes
Color Translucent
For Use With (Application) For pouring large volumes, chemical resistant
Graduated Yes
Includes Spout
Scale Raised outer graduated
Capacity (English) 8.45 oz.
Capacity (Metric) 250mL
Product Type Beaker

Tough, translucent polypropylene beakers incorporate raised outer graduations to facilitate easy reading.

  • Pouring spout
  • Chemically resistant
  • Autoclavable