Please login to your online account to display your discounted pricing

American Educational Products Graduated Polypropylene Beakers


Easy to read.

Manufacturer: american educational products  100-100

 View more versions of this product

Catalog No. S95154

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Product Type Beaker
Material PP (Polypropylene)
Includes Spout
Capacity (Metric) 100mL
For Use With (Application) For pouring large volumes, chemical resistant
Graduated Yes
Autoclavable Yes
Scale Raised outer graduated
Capacity 3.38 oz., 100mL
Color Translucent