Please login to your online account to display your discounted pricing

American Educational Products Graduated Polypropylene Beakers


Easy to read.

Manufacturer: american educational products  7-100-050

 View more versions of this product

Catalog No. S95153

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Product Type Beaker
Material PP (Polypropylene)
Includes Spout
Capacity (Metric) 50mL
Scale Raised outer graduated
Graduated Yes
For Use With (Application) For pouring large volumes, chemical resistant
Autoclavable Yes
Capacity 1.69 oz., 50mL
Color Translucent