Please login to your online account to display your discounted pricing

American Educational Products Graduated Polypropylene Beakers


Easy to read.

Manufacturer: american educational products  100-2000

 View more versions of this product

Catalog No. S95158

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Product Type Beaker
Includes Spout
Material PP (Polypropylene)
Capacity (Metric) 2000mL
Color Translucent
Capacity 67.6 oz., 2000mL
For Use With (Application) For pouring large volumes, chemical resistant
Graduated Yes
Scale Raised outer graduated
Autoclavable Yes