Please login to your online account to display your discounted pricing

American Educational Products Glass Plates


For covering jars and beakers.

Manufacturer: american educational products  13730A

 View more versions of this product

Catalog No. S50345

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Sterile Yes
Dimensions (L x W) 2.99 x 2.99 in. (7.6 x 7.6cm)
Width (English) 2.99 in.
Length (Metric) 7.6cm
Material Glass
For Use With (Application) Used for observing potassium flames
Length (English) 2.99 in.
Width (Metric) 7.6cm