Please login to your online account to display your discounted pricing

American Educational Products Flint Glass Wide-Mouth Jars with Screw Caps


Clear round glass.

Manufacturer: american educational products  7-410-4

 View more versions of this product

Catalog No. S02351A

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 8 oz.
Material Flint Glass
Mouth Wide
Shape Round
Color Clear
Capacity 8 oz., 236.5mL
Closure Screw
Capacity (Metric) 236.5mL
Closure Size 70-400