Please login to your online account to display your discounted pricing

American Educational Products Flexible Banana Plug Lead Wires


Complete wiring projects quickly and safely.

Manufacturer: american educational products  7-S44323A

 View more versions of this product

Catalog No. S44323A

  • / Each
 

Description & Specifications

Specifications

Color Black
Product Type Banana Plug Lead Wire
Length (English) 19.7 in.
Length (Metric) 50cm

  • Copper conductors ensure good continuity
  • PVC-insulated for good short-circuit protection
  • Cluster-type leads with stackable heads have been voltage-tested to 3kV