Please login to your online account to display your discounted pricing

American Educational Products Flask-Type Student Electroscope


For individual electrostatic investigations.

Manufacturer: american educational products  S43265

 View more versions of this product

Catalog No. S43265

  • / Pack of 12 Each
 

Description & Specifications

Specifications

Product Type Electroscope foil
For Use With (Equipment) Electroscope
Length (English) 1 in.
Length (Metric) 2.54cm
Material Aluminum
Width (Metric) 0.63cm
Width (English) 0.25 in.
Dimensions (L x W) 1 x 0.25 in. (2.54 x 0.63cm)
For Use With (Application) Individual electrostatic investigations