Please login to your online account to display your discounted pricing

American Educational Products Evaporating Dishes


Sturdy and corrosion-resistant.

Manufacturer: american educational products  7-S33703

 View more versions of this product

Catalog No. S33703

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Capacity (English) 3.38 oz.
Capacity (Metric) 100mL
Material Porcelain
Diameter (Metric) Outer 90mm
Product Type Evaporating Dish
Diameter (English) Outer 3.54 in.
Interior Finish Glazed
Capacity 3.38 oz., 100mL

  • Glazed inside and on lip
  • Outside of dish is not glazed