Please login to your online account to display your discounted pricing

American Educational Products Equilateral Prisms


Show white light dispersion.

Manufacturer: american educational products  909-77

 View more versions of this product

Catalog No. S42444

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (Metric) 15.24cm
For Use With (Application) To study both the index of refraction and to calculate the critical angle of light
Size (Metric) 2.54cm
Product Type Equilateral Prism
Material Flint Glass
Length (English) 6 in.
Size (English) 1 in.