Please login to your online account to display your discounted pricing

American Educational Products Equilateral Prisms


Show white light dispersion.

Manufacturer: american educational products  3003*

 View more versions of this product

Catalog No. S42442

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

For Use With (Application) To study both the index of refraction and to calculate the critical angle of light
Product Type Equilateral Prism
Length (English) 3 in.
Material Flint Glass
Length (Metric) 7.62cm
Size (English) 1 in.
Size (Metric) 2.54cm

  • Made of flint glass to give clear results
  • To study both the index of refraction and to calculate the critical angle of light, precise optical measurements are required
  • To show dispersion, it is desirable to have two prisms
  • Hypotenuse face is approx. 1 in. (25mm) wide