Please login to your online account to display your discounted pricing

American Educational Products Equilateral Prisms


Show white light dispersion.

Manufacturer: american educational products  5002

 View more versions of this product

Catalog No. S42441

  • / Each
  • / Pack of 10 Each
 

Description & Specifications

Specifications

Length (English) 2 in.
Length (Metric) 5.08cm
Material Flint Glass
Size (English) 1 in.
Size (Metric) 2.54cm
For Use With (Application) To study both the index of refraction and to calculate the critical angle of light
Product Type Equilateral Prism