Please login to your online account to display your discounted pricing

American Educational Products Electrical Bench Meters


Designed in a wide array of options to fit your needs.

Manufacturer: american educational products  P57039

 View more versions of this product

Catalog No. S77844

  • / Each
  • / Case of 40 Each
 

Description & Specifications

Specifications

Includes Thumbscrew compressions
Accuracy ±2.5%
Dimensions (L x W x H) 4 x 4 x 5 in. (10.2 x 10.2 x 12.7cm)
For Use With (Application) Ideal for student use
Height (English) 5 in.
Height (Metric) 12.7cm
Length (English) 4 in.
Length (Metric) 10.2cm
Scale Double
Style Closed Back
Width (English) 4 in.
Width (Metric) 10.2cm
Amperage 0 to 1/5A
Product Type Bench DC ammeter
Quantity Each

  • Low-cost,  high-quality  meters  for  numerous  uses
  • Closed back