Please login to your online account to display your discounted pricing

American Educational Products Electrical Bench Meters


Designed in a wide array of options to fit your needs.

Manufacturer: american educational products  P57063

 View more versions of this product

Catalog No. S77886

  • / Each
  • / Case of 40 Each
 

Description & Specifications

Specifications

Height (English) 5 in.
Includes Insulated thumbscrew compressions
Length (English) 4 in.
Length (Metric) 10.2cm
Width (Metric) 10.2cm
Dimensions (L x W x H) 4 x 4 x 5 in. (10.2 x 10.2 x 12.7cm)
For Use With (Application) Ideal for student use
Height (Metric) 12.7cm
Scale Single
Width (English) 4 in.
Amperage -500 to 500μA
Product Type Galvanometer
Quantity Each

  • Low-cost,  high-quality  meters  for  numerous  uses
  • Closed back