Please login to your online account to display your discounted pricing

American Educational Products Durable Gauze


With ceramic fiber centers for thermal protection.

Manufacturer: american educational products  7-4000-3

 View more versions of this product

Catalog No. S95379

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 6 x 6 in. (15 x 15cm)
For Use With (Application) For thermal protection
Quantity 10 Pack
Length (English) 6 in.
Length (Metric) 15cm
Material Iron
Product Type Wire Gauze
Width (English) 6 in.
Width (Metric) 15cm