Please login to your online account to display your discounted pricing

American Educational Products Durable Gauze


With ceramic fiber centers for thermal protection.

Manufacturer: american educational products  7-S95378

 View more versions of this product

Catalog No. S95378

  • / Pack of 20 Each
 

Description & Specifications

Specifications

Dimensions (L x W) 5 x 5 in. (13 x 13cm)
For Use With (Application) For thermal protection
Quantity 20 Pack
Length (English) 5 in.
Length (Metric) 13cm
Material Iron
Product Type Wire Gauze
Width (English) 5 in.
Width (Metric) 13cm